Cover Plate Flange, 3 Gang, Aluminum

Item #: 0755997

Cat #: 838TCAL

UPC: 786564054535

$ 158.64 EA
Company wide:
0 in stock
3-Gang, Cover Plate Flange, Aluminum Metallic, Color: Aluminum. WxL: 13 Inch x 5-3/4 Inch. For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.

Overview

3-Gang, Cover Plate Flange, Aluminum Metallic, Color: Aluminum. WxL: 13 Inch x 5-3/4 Inch. For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.

Three-gang brushed aluminum combination carpet and tile flange, 5.940" x 13.170" (150.9mm x 334.5mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brushed aluminum flanges come with beveled edges. Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.

Also known as: 786564054535, 838TCAL, WMD838TCAL

Specifications

Gangs: 3
Material: Aluminum
Gangs: 3
Material: Aluminum