Electronic Dimming Ballast, T8, 32W, 2-Lamp

Item #: 0755994

Cat #: H3DT832CU217

UPC: 027557775342

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Hi-Lume 3D 1 Percent 3-wire and Ecosystem Digital Link Controlled T8 Linear and U-Bent, 2 Lamps, Ballast Factor of 1.17, C-Can, 32W

Overview

Electronic Dimming Ballast, Hi-Lume 3D 1 Percent 3-wire and Ecosystem Digital Link Controlled T8 Linear and U-Bent, 2 Lamps, Ballast Factor of 1.17, C-Can, 32W

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 2 lamps, ballast factor of 1.17, C-can, 32W

Also known as: 027557775342, H3DT832CU217, LUTH3DT832CU217

Specifications

Shape: T8 (U-Bend)
Type: Programmed Start, Electronic
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Shape: T8 (U-Bend)
Color: White
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Dimmable: Yes