SS Concept Console, 4X, 48x36x18

Item #: 0755981

Cat #: CFC483623SS

UPC: 783510873608

$ 17624.67 EA
Company wide:
0 in stock
Concept Console, Single Door, NEMA Type 4X, Material: Stainless Steel, Dimensions: 48" x 36" x 18"

Overview

Concept Console, Single Door, NEMA Type 4X, Material: Stainless Steel, Dimensions: 48" x 36" x 18"

Sloped Concept Consoles provide a convenient surface for mounting and monitoring components. Ergonomically designed so users can sit or stand while working, consoles feature a large internal capacity for mounting components and controls.

Also known as: 783510873608, CFC483623SS, HOFCFC483623SS, Net

Features & Benefits

  • Solid bottom
  • Corner-formed doors
  • External-formed 90-degree body flange
  • 20-degree sloped-top cover for 38.00-in. (965-mm) tall console or 30-degree top cover for 48.00-in. (1219-mm) console
  • Quarter-turn stainless steel latches hold top cover securely closed
  • Door props hold top cover open at 90-degrees
  • Integral water-shedding trough
  • Collar studs for optional back panel
  • Optional side panels (mounted to collar studs) expand equipment mounting space
  • Tool-to-open 3-point latch on front access door; door is removable and reversible; 170-degree full-access opening

Specifications

Depth: 18 in
Height: 48 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: NEMA 4X
Depth: 18 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 48 in
Width: 36 in