Digital Dimmer, Color Change Kit, Vizia+, White

Item #: 0755968

Cat #: VPI06-1LX

UPC: 078477388563

Call for price
Company wide:
0 in stock
Documents & Guides
Digital Dimmer, Color Change Kit, Vizia+, WhiteVizia+ Digital Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/Multi-Location, LED Locator, Brightness Display, Color Change Kit, Color: White.

Overview

Digital Dimmer, Color Change Kit, Vizia+, WhiteVizia+ Digital Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/Multi-Location, LED Locator, Brightness Display, Color Change Kit, Color: White.
Also known as: 078477388563, VPI06-1LX, LEVVPI061LX

Specifications

Color: Light Almond, Ivory, White
Wattage: 600
Volts AC: 120
Type: Digital, Multi-Location
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond, Ivory, White
Volts AC: 120
Dimmable: Yes
Wattage: 600
Type: Digital, Multi-Location
Light Technology: Halogen