HZ DL005EUN0TGCC2EGU HAZ3,LED,5KLM

Item #: 0755955

Cat #: DL005EUN0TGCC2EGU

UPC: 786607187374

Company wide:
0 in stock
HAZ DL005EUN0TGCC2EGU HAZ3 LE

Overview

HAZ DL005EUN0TGCC2EGU HAZ3 LE
Also known as: 786607187374, DL005EUN0TGCC2EGU, HAZDL005EUN0TGCC2E

Specifications

Mounting: Pendant
Wattage: 37
Lumens: 5600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Lumens: 5600
Volts AC Range: 120 - 277
Wattage: 37
Light Technology: LED