Panel For Junction Box, 48" x 30", Steel
Item #: 0755758
Cat #: A48P30G
UPC: 783510163235
$ 421.42 EA
Company wide:
0
in stock
Documents & Guides
Panel For Junction Box, 48 Inch x 30 Inch, Material: Steel, Finish: Conductive
Overview
Panel For Junction Box, 48 Inch x 30 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFA48P30G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510163235, A48P30G, HOFA48P30G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 27 in |
| Height: | 45 in |
| Finish: | Galvanized |
| Weight: | 38.100 lb |
| Width: | 27 in |
| Finish: | Galvanized |
| Height: | 45 in |
| Weight: | 38.100 lb |