STAKE WIREWAY EXT 12116

Item #: 0755749

Cat #: S1848

UPC: 784572121164

Company wide:
0 in stock
MILB PT324 200A 3P 240V FUSIB

Overview

MILB PT324 200A 3P 240V FUSIB
Also known as: 784572121164, S1848, PT324

Specifications

Standards: California Proposition 65
Standards: California Proposition 65