Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0755721

Cat #: FDB4050

UPC: 786679013090

$ 2648.23 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,4-pole, 50 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,4-pole, 50 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679013090, FDB4050, CUTFDB4050

Specifications

Mounting: Panel
Volts DC: 250
Poles: 4
Volts AC: 600
Amps: 50
Mounting: Panel
Poles: 4
Amps: 50
Volts DC: 250
Volts AC: 600