$ 542.17 EA
Company wide:
0
in stock
Documents & Guides
Extra-Deep Pushbutton Enclosures, Type 12, Material: Steel, Number of Holes: 25, Dimensions: 14" x 13" x 4.75"
Overview
Extra-Deep Pushbutton Enclosures, Type 12, Material: Steel, Number of Holes: 25, Dimensions: 14" x 13" x 4.75"
Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.
Also known as: 783510130510, E25PBXM, HOFE25PBXM
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | Pushbutton Enclosure |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Type: | Pushbutton Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Color: | Gray |
| Material: | Steel |