L-fse Lebajs Breakaway Single Pole

Item #: 0755646

Cat #: LEBAJS

UPC: 079458023107

$ 228.95 EA
Company wide:
0 in stock
Documents & Guides
Breakaway Single Pole Inline Fuseholder With Crimp And Set Screw Terminal

Overview

Breakaway Single Pole Inline Fuseholder With Crimp And Set Screw Terminal

The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application.

Also known as: 079458023107, LEBAJS, LFULEBAJS

Specifications

Material: Phenolic
Color: Black
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Material: Phenolic
Poles: 1
Class: CC
Mounting: Inline
Interrupt Rating DC: 200 kA
Color: Black
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA