This product has been discontinued.

3/4", FM 7, Cover - Iron
Item #: 0755629
Cat #: PV0700270F
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Conduit Body Cover, Type: FM7, Size: 3/4 inch, Material: PVC Coated Iron.
Overview
Conduit Body Cover, Type: FM7, Size: 3/4 inch, Material: PVC Coated Iron.
Also known as: PV0700270F, CLBPV0700270F
Specifications
| Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |
| Family / Style: | Form 7 |