1/2",FM 8, Type T Conduit Body

Item #: 0755627

Cat #: PV0500T18

UPC: 847656071172

$ 153.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: T, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071172, PV0500T18, CLBPV0500T18

Specifications

Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron