1/2",FM 8, Type LR Conduit Body

Item #: 0755624

Cat #: PV0500LR18

UPC: 847656070977

$ 133.33 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656070977, PV0500LR18, CLBPV0500LR18

Specifications

Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron