Manual Motor Controller, Standard Toggle

Item #: 0755586
Cat #: HBL7832D
UPC: 783585202815
Call for price
Company wide:
0 in stock
Manual Motor Controller, Standard Toggle, 2 Pole, 30A, 600V AC

Overview

Manual Motor Controller, Standard Toggle, 2 Pole, 30A, 600V AC
The Hubbell HUBHBL7832D motor disconnect features a double pole, single throw, black nylon handle and is side and back wired.
Also known as: 783585202815, HBL7832D, KELHBL7832D

Specifications

Type: Fused, Enclosed
Poles: 2
Phase: 1
Amps: 30
Volts AC: 600
Type: Fused, Enclosed
Phase: 1
Volts AC: 600
Poles: 2
Amps: 30

Customer Reviews

No reviews for this product
(0)