Wiring Trough, Type 3R, 12x12x84

Item #: 0755288

Cat #: A121284RT

UPC: 783510133443

$ 1584.57 EA
Company wide:
0 in stock

Overview

Wiring Trough, NEMA Type 3R, Dimensions: 12" x 12" x 84"

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

Also known as: 783510133443, A121284RT, HOFA121284RT, wireway

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Length: 84 in
Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 84 in
Width: 12 in
Material: Steel
Height: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R