Standard Duty Loop Hanger, 2 1/2" Pipe, 2.875", 3/8" Rod

Item #: 0755212

Cat #: 1150250EG

UPC: 782856339595

$ 4.33 EA
Company wide:
1 in stock
Documents & Guides
Erc 1150250eg Hanger Swivel L

Overview

Erc 1150250eg Hanger Swivel L

The 115 Standard Duty Loop Hanger is ideal for suspending stationary, non-insulated pipe lines, including CPVC pipes, in fire sprinkler systems. A knurled insert nut helps simplify vertical adjustments and flared edges on the base (1/2" to 4" sizes) help protect pipes from coming into contact with any sharp edges of the hanger.

Also known as: 782856339595, 1150250EG, CDY1150250EG

Features & Benefits

  • Utilizes existing mounting holes and fasteners of thermoelectric cooler that requires no additional mounting
  • Maintains the integrity of Type 4 or Type 4X enclosure
  • Items ending in SS4 are stainless steel
  • Thermoelectric Condensate Manager controls condensation by collecting it at bottom of enclosure. This Thermoelectric Condensate Manager TE16, TEC200WCMSS4 item measures .75x7.44x2.50 inches with a material of SS304 finish Brushed.
  • Drains condensation to bottom of enclosure via vent drain (vent drain included with package)

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 2 1/2 in