White No Device Blank Wallplate, 1-Gang, Standard Size - Push-On Type

Item #: 0755199

Cat #: CP1

UPC: 018997150103

Company wide:
0 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Push-On Type - White.

Overview

1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Push-On Type - White.
Also known as: 018997150103, CP1, ARLCP1

Specifications

Type: Blank Plate
Size: Standard
Mounting: Box
Gangs: 1
Color: White
Material: Nylon
Type: Blank Plate
Mounting: Box
Color: White
Size: Standard
Gangs: 1
Material: Nylon