2 AWG Medium Voltage Cable, 15kV

Item #: 0755182

Cat #: MVE30201

UPC:

Company wide:
0 in stock
Documents & Guides
2 AWG Medium Voltage Cable, 15kV, EPR Insulation, PVC Jacket, 133% Insulation Level

Overview

2 AWG Medium Voltage Cable, 15kV, EPR Insulation, PVC Jacket, 133% Insulation Level

For use in direct burial if installed in a system with a ground conductor that is in close proximity, and conforms with NEC 250.4(A)(5)

Also known as: MVE30201, OMNMVE30201

Specifications

Volts AC: 15kV
Gauge: 2 AWG
Conductors: 1
Type: MV-105
Volts AC: 15kV
Conductors: 1
Gauge: 2 AWG
Type: MV-105