Hole Seal, 2.5", Stainless Steel

Item #: 0754992

Cat #: AS250SS

UPC: 783510159573

$ 171.47 EA
Company wide:
4 in stock
Hole Seal, for 2.5" Conduit, Size/Dims: 3.5" Diameter, Material/Finish: SS Type 304

Overview

Hole Seal, for 2.5" Conduit, Size/Dims: 3.5" Diameter, Material/Finish: SS Type 304

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS250SS Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510159573, AS250SS, HOFAS250SS

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Material: Stainless Steel
Diameter: 2 1/2 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3
Material: Stainless Steel
Special Program: Hoffman On Demand
Diameter: 2 1/2 in
IP/NEMA Rating: NEMA 3