Wiring Duct, Narrow Slot, 3.25" W x 4" D x 6' L, PVC, Gray

Item #: 0754991

Cat #: F3X4LG6

UPC: 074983375813

$ 13.38 FT
Company wide:
936 in stock
Narrow Slot Wire Duct, Width: 3.25" x Height: 4" x Length: 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Narrow Slot Wire Duct, Width: 3.25" x Height: 4" x Length: 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Slotted Duct, Polyvinyl Chloride, 3 Inches x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375813, F3X4LG6, PDTF3X4LG6

Specifications

Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3.250 in
Color: Gray
Material: PVC
Width: 3.250 in
Height: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)