600W 208V 36" Com Bsbd Htr, Brz

Item #: 0754925

Cat #: F2906036C

UPC: 686334103923

$ 272.41 EA
Company wide:
0 in stock
Electric Baseboard - Heavy-Duty Commercial Convection Heater, 208 V, 1 PH, 2.9 AMP, Steel Housing Material, Wall Mounting, Dimensions- 36 Length X 2-1/2 Depth X 6 Height IN, 600 WTT, BTU Rating- 2040, Bronze

Overview

Electric Baseboard - Heavy-Duty Commercial Convection Heater, 208 V, 1 PH, 2.9 AMP, Steel Housing Material, Wall Mounting, Dimensions- 36 Length X 2-1/2 Depth X 6 Height IN, 600 WTT, BTU Rating- 2040, Bronze
Also known as: 686334103923, F2906036C, TPIF2906036C

Specifications

Wattage: 600
Type: Commercial Grade
Length: 36 in
Volts AC: 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Length: 36 in
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 208
Mounting: Wall