20 Amp, 32V, Fuse Holder

Item #: 0754817

Cat #: 155320A

UPC: 079458115260

Company wide:
0 in stock
Documents & Guides
20 Amp, 32V, ATO Style - In-Line Terminal - Panel Mount Fuseholder

Overview

20 Amp, 32V, ATO Style - In-Line Terminal - Panel Mount Fuseholder

Intended for use with 32V ATO®/ FKS Fuses rated up to 20A or 30A.

Also known as: 079458115260, 155320A, LFU155320A

Specifications

Type: Fuse Holder
Type: Fuse Holder