Breakers, GFCI Module, JG Frame, 4P, 250A, 120-480VAC, Bottom Mount

Item #: 0754782

Cat #: ELJBN4250W

UPC: 786679119006

$ 3859.98 EA
Company wide:
1 in stock
Breakers, GFCI Module, JG Frame, 4-Pole, 250 Amp, 120-480 Volt AC, Bottom Mount, UL Rated

Overview

Breakers, GFCI Module, JG Frame, 4-Pole, 250 Amp, 120-480 Volt AC, Bottom Mount, UL Rated

Eaton offers three- and four pole 30 mA ground fault (earth leakage) protection modules for Series G, E, J, and L-frame molded case circuit breakers (MCCBs). Separate UL listed and IEC rated devices are available for each frame.

Also known as: 786679119006, ELJBN4250W, CUTELJBN4250W

Specifications

Amps: 250
Mounting: Bottom
Poles: 4
Volts AC Range: 120 - 480
Amps: 250
Poles: 4
Mounting: Bottom
Volts AC Range: 120 - 480