Breaker, Molded Case, 4-Pole, 200A

Item #: 0754781

Cat #: JGE4200FAG

UPC: 782113526546

$ 5641.19 EA
Company wide:
0 in stock
Breaker, Molded Case, JG-Frame, 4-Pole, 200 Amps, 480 VAC, 25 kAIC, Fixed Thermal/Adjustable Magnetic Trip.

Overview

Breaker, Molded Case, JG-Frame, 4-Pole, 200 Amps, 480 VAC, 25 kAIC, Fixed Thermal/Adjustable Magnetic Trip.
Also known as: 782113526546, JGE4200FAG, CUTJGE4200FAG

Specifications

Mounting: Panel
Amps: 480
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 480
Volts AC: 600