C-h Lge3400aag Lge 3 Pole 400 Amp

Item #: 0754780

Cat #: LGE3400AAG

UPC: 782116120376

$ 13633.89 EA
Company wide:
0 in stock
Lge 3 Pole, 400 Amp, Adjustable-adjustable Tu, With Mtg Hdwr

Overview

Lge 3 Pole, 400 Amp, Adjustable-adjustable Tu, With Mtg Hdwr
Also known as: 782116120376, LGE3400AAG, CUTLGE3400AAG

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 18 kA