15A Specification Grade Single Receptacle, 5-15R, White

Item #: 0754704

Cat #: 5251-W

UPC: 785007525151

$ 3.39 EA
Company wide:
0 in stock
Documents & Guides
15A Specification Grade Single Receptacle, 5-15R, White

Overview

15A Specification Grade Single Receptacle, 5-15R, White
Also known as: 785007525151, 5251-W, PAS5251W

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White