Wall Mount Type 4x Win Encl

Item #: 0754673

Cat #: CSD242410WSS

UPC: 783510128852

$ 4216.59 EA
Company wide:
0 in stock
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 304

Overview

Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 304

Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 304

Also known as: 783510128852, CSD242410WSS, HOFCSD242410WSS

Features & Benefits

  • Window pre-mounted in door of enclosure.
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal

Specifications

IP/NEMA Rating: IP66, NEMA 3
Depth: 10 in
Width: 24 in
Height: 24 in
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3
Width: 24 in
Material: Stainless Steel
Depth: 10 in
Height: 24 in
Special Program: Hoffman On Demand