
Str Male Ss Dcg, .875- 1.00", 1" W/mesh
Item #: 0754625
Cat #: CG816SST
UPC: 783585334523
Company wide:
0
in stock
Documents & Guides
Deluxe Cord Grips, Straight Male Stainless .18-.25", 3/8" With Mesh
Overview
Deluxe Cord Grips, Straight Male Stainless .18-.25", 3/8" With Mesh
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Also known as: 783585334523, CG816SST, KELCG816SST
Features & Benefits
- Stainless Steel Fitting
- Stainless steel mesh is corrosion resistant
- Neoprene bushing is oil and watertight
Specifications
| Material: | Stainless Steel |
| Material: | Stainless Steel |