Compression Sleeve, 300 MCM, Long Barrel, Tin Plated Copper

Item #: 0754611

Cat #: CTL-300

UPC: 783669144680

$ 41.73 EA
Company wide:
0 in stock
Documents & Guides
Compression Sleeve, 300 MCM, Long Barrel, Copper With Tin Plating

Overview

Compression Sleeve, 300 MCM, Long Barrel, Copper With Tin Plating

SureCrimp copper compression sleeves offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.

Also known as: 783669144680, CTL-300, ILSCTL300

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Center wire stop to ensure that conductors are fully inserted

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 300
Material: Copper
Allowable Gauge Range: 300
Standards: California Proposition 65