
Ladder Rack, Tubular Stringer, 24" W, 1 - 1/2" Rung, 119 - 1/2" L, Black
Item #: 0754548
Cat #: SB17U24BFB
UPC: 799038176381
$ 512.01 EA
Company wide:
0
in stock
Documents & Guides
Ladder Rack, Tubular Stringer, 1 - 1/2 Inch Rung, 24 Inch Width, 119 - 1/2 Length, Flat Black
Overview
Ladder Rack, Tubular Stringer, 1 - 1/2 Inch Rung, 24 Inch Width, 119 - 1/2 Length, Flat Black
Also known as: 799038176381, SB17U24BFB, BLISB17U24BFB
Specifications
| Type: | Ladder Rack, Tubular Stringer |
| Height: | 1 1/2 in |
| Width: | 24 in |
| Color: | Flat Black |
| Length: | 119 1/2 in |
| Type: | Ladder Rack, Tubular Stringer |
| Width: | 24 in |
| Length: | 119 1/2 in |
| Height: | 1 1/2 in |
| Color: | Flat Black |