Female , Non-Insulated, WR: 18 - 14, Mates with 0.187-in wide male tab

Item #: 0754529

Cat #: MU14-187DFHTK

UPC: 054007017622

$ 0.21 EA
Company wide:
0 in stock
Documents & Guides
Female , Non-Insulated, Wire Range: 18 - 14, Mates with 0.187-in wide male tab, Color: Metallic, 1000/PK

Overview

Female , Non-Insulated, Wire Range: 18 - 14, Mates with 0.187-in wide male tab, Color: Metallic, 1000/PK

3M™ Scotchlok™ Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The non-insulated, butted-seam barrel has a beveled mouth that guides the wire into position, and it withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007017622, MU14-187DFHTK, MMMMU14187DFHTK

Specifications

Gender: Female
Type: Disconnect, Non-Insulated
Gender: Female
Type: Disconnect, Non-Insulated