CABLE TIE 40LB 15IN UV BLACK NYLON
Item #: 0754483
Cat #: TY400-40X
UPC: 786210713199
$ 0.67 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 370mm (14.57 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.3mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Overview
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 370mm (14.57 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.3mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Also known as: 786210713199, TY400-40X, THBTY40040X
Specifications
No Specifications Available