Media Enclosure, Cover, 28" Flush Mount, 29.32"H x 15.62"W x 0.20"D

Item #: 0754448

Cat #: 47605-28B

UPC: 078477350638

$ 56.88 EA
Company wide:
0 in stock
Documents & Guides
28" Flush-Mount Enclosure Cover, Series 280, Color: White, Compatible With: Leviton Structured Media Center

Overview

28" Flush-Mount Enclosure Cover, Series 280, Color: White, Compatible With: Leviton Structured Media Center

SMC 28-Inch Series, Structured Media Flush Mount Cover, White

Also known as: 078477350638, 47605-28B, LEV4760528B

Specifications

Size: 28 in
Mounting: Flush
Type: Media Cover
Color: White
Material: Steel
Height: 29.320 in
Width: 15.620 in
Depth: 0.200 in
Size: 28 in
Type: Media Cover
Material: Steel
Width: 15.620 in
Mounting: Flush
Color: White
Height: 29.320 in
Depth: 0.200 in