TB TY400-120 CABLE TIE 120LB 15IN N

Item #: 0754415

Cat #: TY400-120

UPC: 786210898261

$ 0.80 EA
Company wide:
0 in stock
Documents & Guides
CAT TY400-120 CABLE TIE 120LB

Overview

CAT TY400-120 CABLE TIE 120LB
Also known as: 786210898261, TY400-120, THBTY400120

Specifications

Color: Natural
Weight Capacity: 120 lbs
Diameter: 4 in
Material: Nylon
Length: 14.300 in
Width: 0.301 in
Color: Natural
Diameter: 4 in
Length: 14.300 in
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.301 in