Solid Door 2200x1000mm

Item #: 0754376

Cat #: PDS2210

UPC: 783510950200

Company wide:
0 in stock
Documents & Guides
Solid Doors, fits 2200x1000mm, Lt Gray, Steel

Overview

Solid Doors, fits 2200x1000mm, Lt Gray, Steel

Steel doors are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC doors are finished with paint over plated surfaces. A removable door bar system is included on doors taller than 700 mm and wider than 400 mm. Optional data pockets, door stops, grounding kits and 180-degree hinges are available. Hinge side is reversible. A flush bezel latch operates the 3-point latching system. Doors for 700-mm frames have 2-point latching. Hidden hinges (130-degree swing) permit attachment to the front or back of each enclosure frame. The use of a side-door adapter or a cable entry cabinet allows doors to be attached to the sides of the enclosure frame. Hinges have easy slide retained hinge pins. Door gasket is foam-in-place urethane to provide a resilient, seamless seal. Two grounding studs are furnished. All mounting hardware is included.

Also known as: 783510950200, PDS2210, HOFPDS2210

Specifications

Material: Steel
Material: Steel