Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, Black

Item #: 0754374

Cat #: HBL1221L

UPC: 783585431444

Company wide:
0 in stock
Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, 120-277V, Black

Overview

Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, 120-277V, Black

Hubbell HUBHBL1221L toggle switches feature a large brass binding head screws with deep slots, lock circuits - On or Off and strip gauge for accurate wiring.

Also known as: 783585431444, HBL1221L, KELHBL1221L

Features & Benefits

  • Large brass binding head screws with deep slots
  • Lock circuits On or Off
  • Strip gauge for accurate wiring

Specifications

Type: Single Pole, Switch, Key Lock
Material: Thermoset
Volts AC: 120, 277
Color: Black
Amps: 20
Poles: 1
Type: Single Pole, Switch, Key Lock
Volts AC: 120, 277
Amps: 20
Material: Thermoset
Color: Black
Poles: 1