Led Light Module

Item #: 0754368

Cat #: E26BW1V2

UPC: 782114885901

Company wide:
0 in stock
Documents & Guides
Led Light Module, Clear Lens, Steady, 24 Vac/vdc

Overview

Led Light Module, Clear Lens, Steady, 24 Vac/vdc
Also known as: 782114885901, E26BW1V2, CUTE26BW1V2

Specifications

Color: Clear
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Clear
Volts AC: 24
Volts DC: 24
Light Technology: LED