CABLE TIE 50LB 12IN NATURAL NYLON

Item #: 0754362

Cat #: TY300-50

UPC: 786210079967

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
CAT TY300-50 CABLE TIE 50LB 1

Overview

CAT TY300-50 CABLE TIE 50LB 1
Also known as: 786210079967, TY300-50, THBTY30050

Specifications

Width: 0.184 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.400 in
Width: 0.184 in
Weight Capacity: 50 lbs
Length: 11.400 in
Color: Natural
Material: Nylon