CABLE TIE 40LB 11IN NATURAL NYLON

Item #: 0754348

Cat #: TY300-40

UPC: 786210898537

$ 0.48 EA
Company wide:
0 in stock
Documents & Guides
CAT TY300-40 CBL TIE 40LB 11I

Overview

CAT TY300-40 CBL TIE 40LB 11I
Also known as: 786210898537, TY300-40, THBTY30040

Specifications

Width: 0.184 in
Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.400 in
Width: 0.184 in
Weight Capacity: 40 lbs
Length: 11.400 in
Color: Natural
Material: Nylon