Standard Busbar, Copper, 4" W x 1/4" H x 12" L

Item #: 0754344

Cat #: 10622012

UPC: 703957244120

$ 236.30 EA
Company wide:
48 in stock
Documents & Guides
Standard Busbar, Copper, 4" Wide x 1/4" High x 12" Long

Overview

Standard Busbar, Copper, 4" Wide x 1/4" High x 12" Long
Also known as: 703957244120, 10622012, CPI10622012

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Length: 12 in
Width: 4 in
Material: Copper