This product has been discontinued.

Smoke Alarm, Dual Ionization, 9V Battery, Tamper Resistant, White
Item #: 0754335
Cat #: FG250B
UPC: 029054003003
Company wide:
0
in stock
Discontinued
Documents & Guides
Smoke Detector, Dual Ionization Sensor, 9V Battery Operated, Size: 4.25" Diameter, 1.60" Depth, Color: White, 10 Yr. Warranty
Overview
Smoke Detector, Dual Ionization Sensor, 9V Battery Operated, Size: 4.25" Diameter, 1.60" Depth, Color: White, 10 Yr. Warranty
Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Also known as: 029054003003, FG250B, BRKFG250B
Specifications
| Type: | Ionization |
| Mounting: | Surface |
| Diameter: | 4 1/4 in |
| Material: | Plastic |
| Color: | White |
| Depth: | 1.600 in |
| Type: | Ionization |
| Diameter: | 4 1/4 in |
| Color: | White |
| Mounting: | Surface |
| Material: | Plastic |
| Depth: | 1.600 in |