Rechargeable Sealed Lead Acid Battery, 6V, 12Ah

Item #: 0754327
Cat #: PS6100F2
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rechargeable Sealed Lead Acid Battery, 6 Volt, 12 Amp Hours

Overview

Rechargeable Sealed Lead Acid Battery, 6 Volt, 12 Amp Hours
Also known as: PS6100F2, PRSPS6100F2

Specifications

Volts DC: 6
Amps: 12
Volts DC: 6
Amps: 12

Customer Reviews

No reviews for this product
(0)