Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Brown Cover

Item #: 0754325

Cat #: DHB1BR

UPC: 018997548757

$ 28.52 EA
Company wide:
19 in stock
Weatherproof Cover, 1-Gang, Horizontal Mount, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 7.19" X 5.16" X 4.93", Cubic Inches: 22".

Overview

Weatherproof Cover, 1-Gang, Horizontal Mount, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 7.19" X 5.16" X 4.93", Cubic Inches: 22".

With IN BOX there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces – an electrical box, bubble cover assembly and a siding block on siding. And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple. Cost savings. Time savings. A great-looking job. Get it all in Arlington’s one-piece IN BOX!

Also known as: 018997548757, DHB1BR, ARLDHB1BR

Specifications

Color: Clear, Brown
Material: Plastic
Gangs: 1
Mounting: Horizontal
Cubic Inches: 22 in³
Color: Clear, Brown
Gangs: 1
Cubic Inches: 22 in³
Material: Plastic
Mounting: Horizontal