TB TY200-40 CABLE TIE 40LB IN NATUR

Item #: 0754279

Cat #: TY200-40

UPC: 786210256740

Call for price
Company wide:
0 in stock
Documents & Guides
CAT TY200-40 CABLE TIE 40LB I

Overview

CAT TY200-40 CABLE TIE 40LB I
Also known as: 786210256740, TY200-40, THBTY20040

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Color: Natural
Weight Capacity: 40 lbs
Length: 8 in
Width: 0.140 in
Diameter: 2 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)