Inverter, 375W 120/277V, Surface Mount, for Fluor. and Incand.

Item #: 0754234

Cat #: IIS-375-I

UPC:

Company wide:
0 in stock
Documents & Guides
Inverter, 375 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, for Fluorescent and Incandescent

Overview

Inverter, 375 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, for Fluorescent and Incandescent
Also known as: IIS-375-I, IOTIIS375I

Specifications

Wattage: 375
Volts AC: 120, 277
Light Technology: Fluorescent, Incandescent
Wattage: 375
Light Technology: Fluorescent, Incandescent
Volts AC: 120, 277