Raceway, Base And Cover, Fog White, 5' Long

Item #: 0754186

Cat #: 2400BC-FW

UPC: 786776132175

$ 4.95 FT
Company wide:
10 in stock
.040" [1.0mm] Steel, 5' [1.5m] Lengths. Packed Ten 5' [1.5m] Lengths Of Base And cover Per Carton.

Overview

.040" [1.0mm] Steel, 5' [1.5m] Lengths. Packed Ten 5' [1.5m] Lengths Of Base And cover Per Carton.
Also known as: 786776132175, 2400BC-FW, WMD2400BCFW

Specifications

Color: Fog White
Material: Steel
Length: 10 ft
Color: Fog White
Length: 10 ft
Material: Steel