Bjmi8-5 Poles

Item #: 0754003

Cat #: 017667201

UPC: 662019016672

$ 8.51 EA
Company wide:
0 in stock
Documents & Guides
5 Pole, Type Bjmi8, 41 Amp Assembled Jumber Bar With Ip20 Protection.

Overview

5 Pole, Type Bjmi8, 41 Amp Assembled Jumber Bar With Ip20 Protection.
Also known as: 662019016672, 017667201, ENT1SNA176672R0100

Specifications

Type: Jumper Bar
Family / Style: Entrelec
Poles: 5
Type: Jumper Bar
Poles: 5
Family / Style: Entrelec