C-h Kd3400kz02 Kd 3p 400a Molded

Item #: 0753981

Cat #: KD3400KZ02

UPC: 786679012987

$ 7019.13 EA
Company wide:
0 in stock
Series C NEMA K-frame High Magnetic Molded Case Switch, Type Kd, Cable In/cableout, 3-pole, 400 Amp, 600 Vac, 250 Vdc, Optional Line And Load Conductors

Overview

Series C NEMA K-frame High Magnetic Molded Case Switch, Type Kd, Cable In/cableout, 3-pole, 400 Amp, 600 Vac, 250 Vdc, Optional Line And Load Conductors
Also known as: 786679012987, KD3400KZ02, CUTKD3400KZ02

Specifications

Length: 6 in
Height: 24 in
Type: Molded Case Switch
Width: 15 in
Length: 6 in
Type: Molded Case Switch
Height: 24 in
Width: 15 in