Inductive Proximity Sensor, Tubular, Unshielded, 40-250VAC

Item #: 0753948

Cat #: E57SAL12A2E

UPC: 782113381879

$ 448.73 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Short Barrel Length, Unshielded, End Sensing, Surface, 4 mm (0.16 Inch) Sensing Range, 2-Wire, 40 - 250 Volt AC, 20- 250 Volt DC, 12 mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, Normally Open, Output

Overview

Inductive Proximity Sensor, Tubular, Short Barrel Length, Unshielded, End Sensing, Surface, 4 mm (0.16 Inch) Sensing Range, 2-Wire, 40 - 250 Volt AC, 20- 250 Volt DC, 12 mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, Normally Open, Output
Also known as: 782113381879, E57SAL12A2E, CUTE57SAL12A2E

Specifications

Type: Inductive Proximity Sensor
Length: 2 m
Diameter: 12 mm
Range: 4 mm
Volts AC Range: 40 - 250
Volts DC Range: 20 - 250
Type: Inductive Proximity Sensor
Diameter: 12 mm
Volts AC Range: 40 - 250
Length: 2 m
Range: 4 mm
Volts DC Range: 20 - 250