PLASTIC END CAP 13/16" X 1 5/8" CHNL (B52), GRY

Item #: 0753842

Cat #: B852GRY

UPC: 782051151060

$ 9.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series end cap, 0.81" H x 1.25" L x 1.62" W, Steel, Gray

Overview

Eaton B-Line series end cap, 0.81" H x 1.25" L x 1.62" W, Steel, Gray

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 782051151060, B852GRY, BLIB852GRY

Specifications

Material: Plastic
Material: Plastic